• The item cannot be ordered due to missing prices.

CaraFin flexible diamond polishing file D126 µm

Article no.: 529115 D126

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit D126
    Grit designation Pre-polishing
    Width 14 mm
    Length 165 mm
    Type of product Diamond file

    Identification numbers & Classifications

    Article number 529115 D126
    EAN / GTIN 4045197994653
    Manufacturer number 529115 D126

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Paint
     
    Uni
     

    Description

    Version:

    Polishing file with flexible metal base body. Outer face of resilient PU material, one side coated with diamond grit.
    Very homogeneous surface roughness due to multi-crystalline diamonds.

    Advantage:

    Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.

    Application:

    Ideal for polishing work on concave and convex surfaces. Suitable for hard materials such as carbide, cast iron, hardened steels, ceramic and non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart