• The item cannot be ordered due to missing prices.

Three square file 250 mm

Article no.: 511300 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: C
  • Shape description: three-square, taper plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 3
Type of cut Finishing
Shape C
Shape description three-square, taper plain end
File surfaces 3
Width 18 mm
Length without tang 250 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 511300 250
EAN / GTIN 4009215017267
Manufacturer number 31322530

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on all faces; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart