{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | C | |
Shape description | three-square, taper plain end | |
File surfaces | 3 | |
Width | 15 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 511300 200 | |
EAN / GTIN | 4009215017236 | |
Manufacturer number | 31322030 |
This article |
Recommendations |
||
---|---|---|---|
Three square file, Smooth (cut 3), Length without tang: 200mm |
|||
Width | 15 mm | 13 mm | 13 mm |
File surfaces | 3 | 3 | 3 |
Shape | C | C | C |
Cut | 3 | 2 | 3 |
incl. file handle | no | no | no |
Length without tang | 200 mm | 200 mm | 200 mm |
Type of product | Engineer's file | Engineer's file | Engineer's file |