Protective sleeve for measuring sleeve for MultiCheck Digital, Threads: M18

Article no.: 486515 M18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2.5 mm
Thread M22×1 6g
Diameter 23.5 mm
Material 1.4305
Type of product Protective sleeve

Identification & Classification

Article number 486515 M18
EAN / GTIN 4046122634910
Manufacturer Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Suitable for:

Base unit 486511 size 12-20/measurement sleeve 486512 size 12-20.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart