• The item cannot be ordered due to missing prices.

Protective sleeve for measuring sleeve for MultiCheck Digital, Threads: M14

Article no.: 486515 M14

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2 mm
Thread M22×1 6g
Diameter 23.5 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486515 M14
EAN / GTIN 4046122634897

Description

Suitable for:

Base unit 486511 size 12-20/measurement sleeve 486512 size 12-20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart