{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 1.75 mm | |
Thread | M22×1 6g | |
Diameter | 23.5 mm | |
Material | 1.4305 | |
Type of product | Protective sleeve |
Article number | 486515 M12 | |
EAN / GTIN | 4046122634880 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |