• The item cannot be ordered due to missing prices.

“Go” / “No Go” plug gauge NPT 1/8 in

Article no.: 486400 1/8

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ANSI B 1.20.1
    Type of gauge “No Go“ gauge; “Go” plug gauge
    Thread type NPT
    Thread 1/8 NPT
    Thread ⌀ 10.29 mm
    Threads per inch 27
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486400 1/8
    EAN / GTIN 2050001691309

    Description

    Version:

    NPT = American Standard taper pipe thread. Taper 1: 16. For threads with sealants.

    Standard:

    ANSI / ASME B 1.20.1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart