{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ANSI B 1.20.1 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Thread type | NPT | |
Thread | 3/4 NPT | |
Thread ⌀ | 26.67 mm | |
Threads per inch | 14 | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 486400 3/4 | |
EAN / GTIN | 2050001691347 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |