• The item cannot be ordered due to missing prices.

“Go” / “No Go” plug gauge NPT 1 in

Article no.: 486400 1

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: ANSI B 1.20.1
  • Thread type: NPT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1.20.1
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type NPT
Thread 1 NPT
Thread ⌀ 33.4 mm
Threads per inch 11.1/2
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486400 1
EAN / GTIN 2050001691354

Description

Version:

NPT = American Standard taper pipe thread. Taper 1: 16. For threads with sealants.

Standard:

ANSI / ASME B 1.20.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart