• The item cannot be ordered due to missing prices.

Plug gauge “Go” chrome H7 17 mm

Article no.: 484040 17

Select article variation and quantity

Nominal size ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 7150-2; DIN 7164
    Type of gauge “Go” plug gauge; “No Go” gauge
    Nominal size 17 mm
    Quality 7
    Tolerance zone H
    Type of product Pug Gauge

    Identification numbers & Classifications

    Article number 484040 17
    EAN / GTIN 2050001675064

    Description

    Version:

    The “Go” ends of these working gauges have a wear allowance to DIN 7164.
    “Go” end with hard chrome measuring faces. This increases the gauge life about 8 times.

    Standard:

    Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

    Note:

    • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart