{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2250 C | |
Nominal size | 70.001 mm - 79.999 mm | |
Manufacturing tolerance of the bore | JS4 | |
Quality | 4 | |
Tolerance zone | JS | |
Material | Gauge steel | |
Type of product | setting ring |
Article number | 484035 J | |
EAN / GTIN | 4045197212504 |