• The item cannot be ordered due to missing prices.

Setting ring with intermediate sizes B

Article no.: 484035 B

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2250 C
Nominal size 3.501 mm - 14.999 mm
Manufacturing tolerance of the bore JS4
Quality 4
Tolerance zone JS
Material Gauge steel
Type of product setting ring

Identification numbers & Classifications

Article number 484035 B
EAN / GTIN 4045197212429

Description

Version:

Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

Standard:

To DIN 2250 C.

Note:

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 3.001 – 3.499
Type B = 3.501 – 14.999
Type C = 15.001 – 19.999
Type D = 20.001 – 24.999
Type E = 25.001 – 31.999
Type F = 32.001 – 39.999
Type G = 40.001 – 49.999
Type H = 50.001 – 59.999
Type I = 60.001 – 69.999
Type J = 70.001 – 79.999
Type K = 80.001 – 89.999
Type L = 90.001 – 99.999
Please state exact nominal ⌀.
Intermediate size rings are simply setting rings in fractional sizes!
For whole number (even) ⌀ see No. 484030 or on request.
Ordering example ⌀ 10.002: No. 484035 B 10.002.

Ceramic setting rings in full millimetre sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart