• The item cannot be ordered due to missing prices.

Setting ring with intermediate sizes G

Article no.: 484035 G

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2250 C
    Nominal size 40.001 mm - 49.999 mm
    Manufacturing tolerance of the bore JS4
    Quality 4
    Tolerance zone JS
    Material Gauge steel
    Type of product setting ring

    Identification numbers & Classifications

    Article number 484035 G
    EAN / GTIN 4045197212474

    Description

    Version:

    Setting rings (checking rings) of first class gauge steel, hardened, stress-relieved, ground and lapped. Each setting ring is engraved with the actual size. Manufacturer’s tolerance for the bore is JS4.

    Standard:

    To DIN 2250 C.

    Note:

    The size designation type describes the nominal dimension in millimetres (mm).

    Type A = 3.001 – 3.499
    Type B = 3.501 – 14.999
    Type C = 15.001 – 19.999
    Type D = 20.001 – 24.999
    Type E = 25.001 – 31.999
    Type F = 32.001 – 39.999
    Type G = 40.001 – 49.999
    Type H = 50.001 – 59.999
    Type I = 60.001 – 69.999
    Type J = 70.001 – 79.999
    Type K = 80.001 – 89.999
    Type L = 90.001 – 99.999
    Please state exact nominal ⌀.
    Intermediate size rings are simply setting rings in fractional sizes!
    For whole number (even) ⌀ see No. 484030 or on request.
    Ordering example ⌀ 10.002: No. 484035 B 10.002.

    Ceramic setting rings in full millimetre sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart