{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 80 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 80 | |
EAN / GTIN | 4045197235206 | |
Manufacturer number | 481030 80 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stålpassbit Toleransklass 0 80 mm
1 160,76 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
515,75 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
1 995,84 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
nominellt mått | 80 | 80 | 80 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Provningsprotokoll | Manufacturer’s test certificate | ||
Toleransklass | 0 | 1 | 1 |
Material | special alloy steel, hardened and stress-relieved | legerat specialstål, härdat och spänningsfritt | Keramisk zirkoniumoxid (ZrO2). |
Produktslag | Gauge block | Passbit | Passbit |