• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 0 23 mm

Article no.: 481030 23
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 23 mm
Tolerance class 0
Material special alloy steel, hardened and stress-relieved
Test certificate Manufacturer’s test certificate
Type of product Gauge block

Identification numbers & Classifications

Article number 481030 23
EAN / GTIN 4045197235114

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies. Including traceable test certificate.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 0 23 mm

Steel gauge block Tolerance class 0 23 mm

Nominal size 23 23
Standard DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 0 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart