{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN EN ISO 3650 | |
Nominal size | 1.02 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 1,02 | |
EAN / GTIN | 4045197208422 | |
Manufacturer number | 481030 1,02 |
This article |
Recommendations |
||
---|---|---|---|
Steel gauge block Tolerance class 0 1,02 mm |
|||
Nominal size | 1.02 | 1.02 | 1.02 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | ||
Tolerance class | 0 | 1 | 1 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved | Zirconium Oxide (ZrO2) ceramic material |
Type of product | Gauge block | Gauge block | Gauge block |