{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 1 | |
Hardness | 65 HRC - 67 HRC | |
Material | aged special steel | |
Number of gauge blocks | 103 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480300 103 | |
EAN / GTIN | 4946368225876 | |
Manufacturer number | 516-943-10 |
This article |
Recommendations |
||
---|---|---|---|
Gauge block set Tolerance class 1, Number of gauge blocks: 103 |
|||
Number of gauge blocks | 103 | 103 | 103 |
Hardness | 65 HRC - 67 HRC | 64 HRC - 66 HRC | 64 HRC - 66 HRC |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Packaging | sturdy box | sturdy box | sturdy box |
Material | aged special steel | aged special steel | aged special steel |
Type of product | Gauge block | Gauge block | Gauge block |