• The item cannot be ordered due to missing prices.

Gauge block set Tolerance class 1, Number of gauge blocks: 8

Article no.: 480300 8

Select article variation and quantity

Number of gauge blocks Unit price incl. VAT

Availability

  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Hardness 65 HRC - 67 HRC
Material aged special steel
Number of gauge blocks 8
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Gauge block

Identification & Classification

Article number 480300 8
EAN / GTIN 4946368217055
Manufacturer number 516-116-10
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Made of carefully selected, aged special steel. Particularly wear-resistant due to controlled hardness (HV 800). Carefully hardened and hand lapped. Edges slightly bevelled. Manufacturer’s test certificate traceable back to national standards: Each gauge block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known.
Tolerance class 1 for checking standards, gauges and for setting length gauges as well as for normal inspection work in the inspection room.
Set with long dimensions, 25 − 200 mm in 25 mm steps.

Content:

Graduation 25.0: 8 pcs. 25 − 200 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart