{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN EN ISO 3650 | |
Tolerance class | 1 | |
Hardness | 64 HRC - 66 HRC | |
Material | aged special steel | |
Number of gauge blocks | 103 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480450 103 | |
EAN / GTIN | 4045197208231 | |
Manufacturer number | 480450 103 |
This article |
Recommendations |
|
---|---|---|
Gauge block set Tolerance class 1 103 |
||
Number of gauge blocks | 103 | 103 |
Hardness | 64 ;66 | 64 ;66 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Tolerance class | 1 | 2 |
Material | aged special steel | aged special steel |
Type of product | Gauge block | Gauge block |