{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 0 | |
Hardness | 65 HRC - 67 HRC | |
Material | aged special steel | |
Number of gauge blocks | 103 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480200 103 | |
EAN / GTIN | 4946368225807 | |
Manufacturer number | 516-942-10 |
This article |
Recommendations |
||
---|---|---|---|
Gauge block set Tolerance class 0 103 |
|||
Number of gauge blocks | 103 | 103 | 103 |
Hardness | 65 ;67 | 64 ;66 | 64 ;66 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Tolerance class | 0 | 1 | 2 |
Material | aged special steel | aged special steel | aged special steel |
Type of product | Gauge block | Gauge block | Gauge block |