{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 0 | |
Hardness | 65 HRC - 67 HRC | |
Material | aged special steel | |
Number of gauge blocks | 32 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480200 32 | |
EAN / GTIN | 4946368226958 | |
Manufacturer number | 516-966-10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Gauge block set Tolerance class 0 32 |
||||
Number of gauge blocks | 32 | 32 | 32 | 32 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Tolerance class | 0 | 1 | 2 | 1 |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Material | aged special steel | aged special steel | aged special steel | Zirconium Oxide (ZrO2) ceramic material |
Type of product | Gauge block | Gauge block | Gauge block | Gauge block |