• The item cannot be ordered due to missing prices.

Precision scales, type 572, maximum weighing range: 4200g

Article no.: 479521 4200

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 4,200 g
Scale divisions 0.01 g
Reproducibility 0.02 g
Linearity ± 0.05 g
Manufacturer's designation 572
Settling time 3 s
Minimum unit weight 0.1 g
Dimensions of weighing plate ⌀ 150 mm
Width 180 mm
Depth 310 mm
Height 85 mm
Power supply Mains operated; Mains-powered
Net weight 2.3 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479521 4200
EAN / GTIN 4045761356887

Description

Version:

  • Robust metal casing.
  • Simple self-explanatory user guide.
  • Selectable mains and battery operation.
  • Units of weight (e.g. screw weight) can be freely programmed.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces. Display selectable between pieces and weight.
  • Formulation: separate memory for weight of the tare vessel and of the formulation ingredients (net total).
  • KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.

Supplied with:

Mains adapter 230 V / 50 Hz and protective hood.

Optional extras:

External rechargeable battery, data cable, printer, interface adapter such as RS-232, USB on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart