{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 0 g - 420 g | |
Scale divisions | 0.001 g | |
Reproducibility | 0.002 g | |
Linearity | ± 0.005 g | |
Manufacturer's designation | 572 | |
Settling time | 3 s | |
Minimum unit weight | 0.01 g | |
Dimensions of weighing plate | ⌀ 106 mm | |
Width | 180 mm | |
Depth | 310 mm | |
Height | 85 mm | |
Power supply | Mains operated; Mains-powered | |
Net weight | 2.3 kg | |
Type of product | Precision balance |
Article number |
479521 420
Copy |
|
EAN / GTIN |
4045761356849
Copy |
|
Manufacturer number |
572-32
Copy |
|
Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |