{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 0 g - 3,010 g | |
Scale divisions | 0.01 g | |
Reproducibility | 0.02 g | |
Linearity | ±0.05 g | |
Manufacturer's designation | 572 | |
Settling time | 3 s | |
Minimum unit weight | 0.1 g | |
Dimensions of weighing plate | ⌀ 150 mm | |
Width | 180 mm | |
Depth | 310 mm | |
Height | 85 mm | |
Power supply | Mains operated; Mains-powered | |
Net weight | 2.3 kg | |
Type of product | Precision balance |
Article number | 479521 3000 | |
EAN / GTIN | 4045761356870 |