{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 50 N - 450 N | |
Resolution | 0.1 N | |
Accuracy | 0.2 % | |
Measured value memory | 50 | |
Interface | Digimatic interface; USB interface | |
Power supply | Rechargeable battery-powered | |
Measurement technology | digital | |
Length | 191 mm | |
Width | 84 mm | |
Height | 42 mm | |
Type of product | Draw bar pulling force gauge |
Article number | 479025 500 | |
EAN / GTIN | 2050002070769 |