• The item cannot be ordered due to missing prices.

DFG manual force gauge, Measuring range: 1000N

Article no.: 479025 1000

Select article variation and quantity

Measuring range (N) Unit price incl. VAT
  • Interface: Digimatic interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 100 N - 900 N
Resolution 0.2 N
Accuracy 0.2 %
Measured value memory 50
Interface Digimatic interface; USB interface
Power supply Rechargeable battery-powered
Measurement technology digital
Length 191 mm
Width 84 mm
Height 42 mm
Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 479025 1000
EAN / GTIN 2050002070776

Description

Version:

Universal force gauge with colour display for precisely measuring tensile and compressive forces. Sturdy die-cast housing.
  • Displays the current force value and peak value.
  • Programmable function keys.
  • Monitoring of tolerance limits with visual and acoustic display.
  • Memory for storing measurements.
  • Statistical evaluation of saved values.
  • Interface for exporting data.
  • Display can be switched between N, gf, kgf, lbf, ozf.

Supplied with:

Carrying case, charging plug with USB connecting cable, accessories (pressure pad, hook, tip, fin, V-slot, extension).

Optional extras:

Manual test stands No. 479029.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart