{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 250 N - 2,250 N | |
Resolution | 0.5 N | |
Accuracy | 0.2 % | |
Measured value memory | 50 | |
Interface | Digimatic interface; USB interface | |
Power supply | Rechargeable battery-powered | |
Measurement technology | digital | |
Length | 191 mm | |
Width | 84 mm | |
Height | 42 mm | |
Type of product | Draw bar pulling force gauge |
Article number | 479025 2500 | |
EAN / GTIN | 2050002070783 |