• The item cannot be ordered due to missing prices.

Feeler gauge, steel, T3 32

Article no.: 478100 32
New product

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accuracy T3
Standard Works standard
Tolerance T3
Blade thicknesses 0.03-0.10 (0.01 increments) 0.10-1.0 (0.05 increments) 0.125; 0.18; 0.23; 0.28; 0.32; 0.075 mm
Number of blades 32
Blade length 100 mm
Material Steel
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478100 32
EAN / GTIN 4045197437266
Manufacturer number 478100 32

Description

Version:

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
Steel feeler gauge, ground, accuracy T3.
Feeler gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart