{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy | T3 | |
Standard | Works standard | |
Tolerance | T3 | |
Blade thicknesses | 0.05 -1.0 (0.05 increments) mm | |
Number of blades | 20 | |
Blade length | 100 mm | |
Material | Steel | |
Type of product | Thickness gauge |
Article number | 478100 20 | |
EAN / GTIN | 4045197207449 | |
Manufacturer number | 478100 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Feeler gauge, steel, T3, Number of blades: 20 |
||||
Blade length | 100 mm | 100 mm | 100 mm | |
Blade thicknesses | 0.05 -1.0 (0.05 increments) mm | 0.05 -1.0 (0.05 increments) mm | 0.05 -1.0 (0.05 increments) mm | 0.05 − 1.0 (0.05 increments) mm |
Number of blades | 20 | 20 | 20 | 20 |
Standard | Works standard | Works standard | Works standard | Works standard |
Material | Steel | Steel | Brass | Steel |
Type of product | Thickness gauge | Thickness gauge | Thickness gauge | Thickness gauge |
Tolerance | T3 | T3 | T3 | T3 |