• The item cannot be ordered due to missing prices.

Feeler gauge, steel, T3 13

Article no.: 478100 13
New product

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accuracy T3
Standard Works standard
Tolerance T3
Blade thicknesses 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Number of blades 13
Blade length 100 mm
Material Steel
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478100 13
EAN / GTIN 4045197207432
Manufacturer number 478100 13

Description

Version:

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
Steel feeler gauge, ground, accuracy T3.
Feeler gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart