• The item cannot be ordered due to missing prices.

Aluminium spirit level with magnet 800 mm

Article no.: 467436 800

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Length 800 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467436 800
EAN / GTIN 4045197722218
Manufacturer number 467436 800

Description

Version:

Sturdy anodised aluminium profile with powerful permanent magnets.

Downloads & documents

Compare with similar products

This article


Recommendations


Aluminium spirit level with magnet 800 mm

Aluminium spirit level with magnet 800 mm

Error limit in normal position 0.5 0.5
Length 800 800
Type of product Spirit level Spirit level

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart