{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Length | 500 mm | |
Type of product | Spirit level |
Article number | 467436 500 | |
EAN / GTIN | 4045197722195 | |
Manufacturer number | 467436 500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Aluminium spirit level with magnet 500 mm |
||
Error limit in normal position | 0.5 | 0.5 |
Length | 500 | 500 |
Type of product | Spirit level | Spirit level |