Aluminium spirit level with magnet, Length: 300mm

Article no.: 467436 300
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
148 pieces in stock 148 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Length 300 mm
Type of product Spirit level

Identification & Classification

Article number 467436 300
Copy
EAN / GTIN 4045197722171
Copy
Manufacturer number 467436 300
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy anodised aluminium profile with powerful permanent magnets.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart