{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | mm / inches | |
with chamfer | yes | |
Material | anodised aluminium alloy | |
Length | 600 mm | |
Cross-section width | 50 mm | |
Cross-section thickness | 5 mm | |
Standard | EG II | |
Type of product | Straight edge |
Article number | 461170 600 | |
EAN / GTIN | 4045197948977 | |
Manufacturer number | 461170 600 |