• The item cannot be ordered due to missing prices.

Workshop straight edge with graduations on both sides 300 mm

Article no.: 461170 300

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Scale divisions mm / inches
    with chamfer yes
    Material anodised aluminium alloy
    Length 300 mm
    Cross-section width 50 mm
    Cross-section thickness 5 mm
    Standard EG II
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 461170 300
    EAN / GTIN 4045197948953
    Manufacturer number 461170 300

    Description

    Version:

    Made of anodised aluminium alloy, corrosion-resistant. Special sub-surface printing of the anodised aluminium ensures a wipe-proof and scratch-proof scale for years to come. Upper edge with mm graduations. Lower edge with inch graduations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart