{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | mm / inches | |
with chamfer | yes | |
Material | anodised aluminium alloy | |
Length | 1,000 mm | |
Cross-section width | 50 mm | |
Cross-section thickness | 5 mm | |
Standard | EG II | |
Type of product | Straight edge |
Article number | 461170 1000 | |
EAN / GTIN | 4045197948984 | |
Manufacturer number | 461170 1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Workshop straight edge with graduations on both sides 1000 mm |
||
Length | 1,000 | 1,000 |
with chamfer | yes | |
Standard | EG II | |
Material | anodised aluminium alloy | |
Cross-section width | 50 | 40 |
Cross-section thickness | 5 | 5 |
Type of product | Straight edge | Straight edge |