{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 75×50 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.028 mm | |
Shank cross-section | 15×5 mm | |
Type of product | Try squares |
Article number |
452600 75X50
Copy |
|
EAN / GTIN |
4045197205766
Copy |
|
Manufacturer number |
452600 75X50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |