• The item cannot be ordered due to missing prices.

Try square Accuracy class 2, Stock length: 500X250mm

Article no.: 452600 500X250

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 500×200 mm
Accuracy 2
Right angle tolerance 0.07 mm
Shank cross-section 40×8 mm
Type of product Try squares

Identification numbers & Classifications

Article number 452600 500X250
EAN / GTIN 4045197205834
Manufacturer number 452600 500X250

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Try square Accuracy class 2, Stock length: 500X250mm

Try square Accuracy class 2, Stock length: 500X250mm

Accuracy 2 1
Standard DIN 875 DIN 875
Right angle tolerance 0.07 mm 0.035 mm
Shank cross-section 40×8 mm 50×10 mm
Stock length 500×200 mm 500×330 mm
Type of product Try squares Try squares

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart