{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875 | |
Stock length | 600×300 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.08 mm | |
Shank cross-section | 40×8 mm | |
Type of product | Try squares |
Article number | 452600 600X300 | |
EAN / GTIN | 4045197205841 | |
Manufacturer number | 452600 600X300 |