• The item cannot be ordered due to missing prices.

Mains adapter, Type: MH

Article no.: 445282 MH

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Power supply output 14 V
Mains voltage of charger 220 V
Weight 246 g
Type of product Power supply unit

Identification & Classification

Article number 445282 MH
EAN / GTIN 7630041130041
Manufacturer number 00760258
Manufacturer MÜHLE Messzeuge GmbH, Krautäcker 3, 97892 KREUZWERTHEIM-WIEBELBACH, Germany, www.muehle-messzeuge.de

Description

Suitable for:

Height gauges No. 445240; 445245; 445285; 445287; 445290.

Supplied with:

14-V charger, adapter, jack, ⌀ 1.35 mm to Ø 2.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart