{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 415 mm | |
maximum application range | 0 mm - 570 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.0001 / 0.001 / 0.01 mm | |
Error limit (L = meas. length in mm) | 2.5 + 4L / 1000 µm | |
Repetition accuracy (2 σ) | 2 µm | |
Rectangularity error (frontal) | 9 µm | |
Measurement slide movement | manual | |
Interface | TESA Link Connector TLC | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Gauging force | 1.5 ± 0.5 N | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445245 400 | |
EAN / GTIN | 7630041143607 | |
Manufacturer number | 00730084 |