{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 715 mm | |
maximum application range | 0 mm - 870 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.001 / 0.005 / 0.01 mm | |
Error limit (L = meas. length in mm) | 8 µm | |
Repetition accuracy (2 σ) | <3 µm | |
Measurement slide movement | manual | |
Interface | TESA Link Connector TLC | |
IP Index of Protection | IP 55 | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Gauging force | 1.5 ± 0.5 N | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445240 700 | |
EAN / GTIN | 7630041143621 | |
Manufacturer number | 00730083 |
This article |
Recommendations |
|
---|---|---|
TESA HITE MAGNA digital height gauge, Type: 700 |
||
Reversible reading | mm / inch | mm / inch |
maximum application range | 0 mm - 870 mm | 0 mm - 770 mm |
Measuring range | 0 mm - 715 mm | 600 mm |
Gauging force | 1.5 ± 0.5 N | 1.0 ±0.2 N |
Standard | Manufacturer’s standard | Works standard |
Interface | TESA Link Connector TLC | MAHR i-wi radio system; USB interface |
Type of product | Height gauge | Height gauge |