• The item cannot be ordered due to missing prices.

Digital height gauge and marking-out system 300 mm

Article no.: 445152 300

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081560 357
    Marking height 300 mm
    Scale divisions 0.005 mm
    Error limit 0.02 mm
    Interface USB interface; Digimatic interface
    Power supply Battery-powered
    Number of batteries contained 1
    Battery life approx. 3,500 h
    Measurement technology digital
    Base length 135 mm
    Base width 91 mm
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 445152 300
    EAN / GTIN 4946368583327
    Manufacturer number 192-613-10

    Description

    Version:

    Direct reading from clear digital display. Battery operation with very low current consumption.
    Data storage key
    − The measured result can be stored by pressing a key. All critical parts are hardened. Great stability by two parallel hardened columns with rack teeth on the inner faces (size. 1000 has 3 columns).
    2 preset values permit reference values to be saved (e. g. granite table and workpiece).
    Carbide tipped scriber. Sturdy base with hardened and lapped surface. Crank on the back of the display housing for quick adjustment and a hand wheel for fine adjustment.

    Supplied with:

    1 battery No. 081560 size 357, 1 cover, 1 carbide tipped scriber No. 443510.

    Optional extras:

    Square holder No. 445180 for holding dial indicators and lever indicators, centring gauge No. 445250, protractor No. 453500, holder No. 453520, and data cable No. 497080.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart