{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Marking height | 600 mm | |
Vernier | 1/50 mm | |
Error limit | 0.08 mm | |
Column cross section | 30×12 mm | |
Measurement technology | analogue | |
Base length | 165 mm | |
Base width | 110 mm | |
Type of product | Height gauge and marking device |
Article number | 443450 600 | |
EAN / GTIN | 4045197889911 | |
Manufacturer number | 443450 600 |
This article |
Recommendations |
||
---|---|---|---|
Precision vernier height gauge with magnifying glass, Marking height: 600mm |
|||
Error limit | 0.08 mm | 0.06 mm | 0.06 mm |
Column cross section | 30×12 mm | 35×12 mm | 35×12 mm |
Vernier | 1/50 mm | 1/50 mm | 1/50 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Base length | 165 mm | 175 mm | 190 mm |
Base width | 110 mm | 120 mm | 120 mm |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |