• The item cannot be ordered due to missing prices.

Vernier height gauge with magnifying glass, Marking height: 600mm

Article no.: 443805 600

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Marking height 600 mm
Vernier 1/50 mm
Error limit 0.06 mm
Column cross section 35×12 mm
Measurement technology analogue
Material Stainless steel, INOX
Base length 175 mm
Base width 120 mm
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 443805 600
EAN / GTIN 4045197326843
Manufacturer number 443805 600

Description

Version:

Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw.

Downloads & documents

Compare with similar products

This article


Recommendations


Vernier height gauge with magnifying glass, Marking height: 600mm

Vernier height gauge with magnifying glass, Marking height: 600mm

Error limit 0.06 mm 0.08 mm 0.06 mm
Column cross section 35×12 mm 30×12 mm 35×12 mm
Vernier 1/50 mm 1/50 mm 1/50 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Base length 175 mm 165 mm 190 mm
Base width 120 mm 110 mm 120 mm
Type of product Height gauge and marking device Height gauge and marking device Height gauge and marking device

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart