• The item cannot be ordered due to missing prices.

Precision vernier height gauge with magnifying glass, Marking height: 300mm

Article no.: 443450 300

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Marking height 300 mm
Vernier 1/50 mm
Error limit 0.05 mm
Column cross section 30×12 mm
Measurement technology analogue
Base length 165 mm
Base width 110 mm
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 443450 300
EAN / GTIN 4045197889904
Manufacturer number 443450 300

Description

Version:

Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Parallax-free reading with fine, high-contrast scale. Additional magnifying glass for optimum legibility. All reading parts are non-glare satin chrome-plated. With fine setting adjustment and high-speed screw. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable, marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. Fold-away or removable protection cap for injury-free working.

Supplied with:

Scriber No. 444010 size 75.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision vernier height gauge with magnifying glass, Marking height: 300mm

Precision vernier height gauge with magnifying glass, Marking height: 300mm

Error limit 0.05 mm 0.06 mm 0.06 mm
Column cross section 30×12 mm 28×9 mm 28×9 mm
Vernier 1/50 mm 1/50 mm 1/50 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Base length 165 mm 135 mm 145 mm
Base width 110 mm 90 mm 105 mm
Type of product Height gauge and marking device Height gauge and marking device Height gauge and marking device

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart