{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ausführung | Switchable magnet | |
Connection thread | M5 | |
Alignment of connecting thread | centre | |
Magnetic force | 320 N | |
Length | 36 mm | |
Width | 30 mm | |
Height | 36 mm | |
Type of product | Magnetic foot |
Article number | 442140 S | |
EAN / GTIN | 4045197551207 | |
Manufacturer number | 442140 S | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |