{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M10×1.25 | |
Alignment of connecting thread | side | |
Magnetic force | 1,300 N | |
Length | 117 mm | |
Width | 50 mm | |
Height | 55 mm | |
Type of product | Magnetic foot |
Article number | 442140 2 | |
EAN / GTIN | 4045197367389 | |
Manufacturer number | 442140 2 |