• The item cannot be ordered due to missing prices.

Stand base 1

Article no.: 442140 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Switchable magnet
    Connection thread M8
    Alignment of connecting thread side
    Magnetic force 1,000 N
    Length 80 mm
    Width 50 mm
    Height 55 mm
    Type of product Magnetic foot

    Identification numbers & Classifications

    Article number 442140 1
    EAN / GTIN 4045197367372
    Manufacturer number 442140 1

    Description

    Version:

    Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
    Powerful attachment magnet with Vee sole. Switching by rotary handle.

    Suitable for:

    Jointed arms No. 442110 and 442114.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart