• The item cannot be ordered due to missing prices.

Measuring stand with fine adjustment at the magnetic base N1

Article no.: 441195 N1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross arm ⌀ D1 12 mm
Cross arm length L1 185 mm
Column ⌀ D2 14 mm
Column height L2 203 mm
Connection thread M8 external thread
Magnetic force 800 N
Magnetic base length 60 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441195 N1
EAN / GTIN 7290005398902

Description

Version:

3-point clamping of the measuring arm with very short clamping travel for high ease of use. Very low applied force generates sustained stable clamping.
Generously dimensioned frame for very high system stiffness. Vario dial indicator holder for shank ⌀ 6mm, 8mm, 3/8 inch, lever dial indicator with dovetail slide and dial indicators with loop at rear.
Fine adjustment at the magnetic base. Advantage when adjusting µm lever dial indicators, as the column is not affected by the force applied.

Optional extras:

Measuring microscope No. 440401.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart